Zoro Homepage

Rectangle Molded, Rubber Bumper, 6x24x12

  • Mfr # B-1224-6

  • Zoro # G5440891


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in.
Overall Width
24 in.
Overall Depth
6 in.
Overall Length
6 in.
Mounting Style
Anchor Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-1224-6
Zoro #
G5440891
UPC #
691215004114
Country of Origin
India

Dimensions

Overall Height
12 in.
Overall Width
24 in.
Overall Depth
6 in.
Overall Length
6 in.
Mounting Hole Dia.
3/4 in.
Bumper Height
6 in.
Bumper Width
12 in.
Usable Opening Width
24 in.
Wall Thickness
6 in.
Size
6 x 24 x 12

Details

Item
Rectangle Molded,Rubber Bumper,6x24x12
Mounting Style
Anchor Bolts
Material
Molded Rubber
Color
Black

Description

Rectangle Molded,Rubber Bumper,6x24x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.