Zoro Homepage

Rectangle Picnic Table, 96 in L, 30.375 in H Overall

  • Mfr # PT-MX-3096-BL

  • Zoro # G005445711


product price: $998.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Bench Structural Material
Steel
Bench Color
Blue
Overall Length
96 in
Overall Width
61.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-MX-3096-BL
Zoro #
G005445711
UPC #
691215370530
Country of Origin
China

Dimensions

Overall Length
96 in
Overall Width
61.625 in
Overall Height
30.375 in
Depth
96

Details

Shape
Rectangle
Bench Structural Material
Steel
Bench Color
Blue
Item
Picnic Table

Description

Built to last, this commercial grade metal picnic table is constructed of expanded metal that features an open design. Along with a smooth finish, the tables and seats are simple to clean making them great for work areas or municipal parks. The surfaces also stay cool to the touch and resists fading. Table top and seats are colored blue with a black frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.