Zoro Homepage

Recycled Green Plastic Wheel Chock

  • Mfr # PWC-G

  • Zoro # G1749927


product price: $41.99
/ea

Key Features

Width
7-1/2 in.
Height
7.5
Material
Polypropylene
Depth
10-1/4 in.
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWC-G
Zoro #
G1749927
UPC #
691215078313
Country of Origin
United States

Dimensions

Width
7-1/2 in.
Height
7.5
Depth
10-1/4 in.
Dimensions
10.25 x 7.5 x 7.5
Channel Width
7-1/2 in.
Length
10-1/4 in.

Details

Item
Recycled Green Plastic Wheel Chock
Material
Polypropylene
Color
Green
Application
The recycled plastic Wheel Chock is durable yet light enough to take along when you travel.
Wheel Chock Accessory Item
Recycled Wheel Chock

Description

Recycled Green Plastic Wheel Chock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.