Recycled Yellow Plastic Wheel Chock
Mfr # PWC-Y
Zoro # G1749933
product price: $45.99
/eaKey Features
Width
7.5
Height
7.5
Material
Polypropylene
Depth
10.25
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWC-Y
Zoro #
G1749933
UPC #
691215078320
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Depth
10.25
Overall Width
7 1/2 in
Overall Height
7 1/2 in
Overall Length
10 1/4 in
Details
Item
Recycled Yellow Plastic Wheel Chock
Material
Polypropylene
Color
Yellow
Application
Trailers
Includes Sign
Sign Not Included
Includes Eye Bolt
Eye Bolt Not Included
Includes Chain/Rope
Chain Included
Includes Handle
Handle Not Included
Number of Chocks
1
Description
Wheel Chock, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.