Zoro Homepage

Red Steel Waste Disposal Top For Drum

  • Mfr # TRASH-TOP-RD

  • Zoro # G5435650


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
24.5
Material
Steel
Color
Red
Width
24.5
Features
Waste disposal top converts empty drums into waste recycling. Spring-loaded door closes automatically to prevent bugs from entering. Features durable construction for added strength and long life. Use in industrial applications for optimal results
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRASH-TOP-RD
Zoro #
G5435650
UPC #
691215042581
Country of Origin
China

Dimensions

Length
24.5
Width
24.5
Overall Length
24.5
Overall Height
10.75
Height
10.75
Size
24.5 x 24.5 x 10.75
Overall Width
24.5
Outside Dia.
23.5 in

Details

Item
Red Steel Waste Disposal Top For Drum
Material
Steel
Color
Red
Features
Waste disposal top converts empty drums into waste recycling. Spring-loaded door closes automatically to prevent bugs from entering. Features durable construction for added strength and long life. Use in industrial applications for optimal results
Application
Convert empty drums into waste recycling, general or disposal containers with a waste disposal top.
Accessory Type
Red Steel Waste Disposal Top For Drum

Description

Red Steel Waste Disposal Top For Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.