Zoro Homepage

Reflective Speed Bump Sign, 11.75" x 9.75"

  • Mfr # SBS-1012

  • Zoro # G403505543


product price: $12.59
/ea
Sold in multiples of 3 for $37.77

Key Features

Width
11.75
Height
9.75
Sign Mounting Style
Wall Mountable
Double Sided
No
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS-1012
Zoro #
G403505543
UPC #
691215035026
Country of Origin
China

Dimensions

Width
11.75
Height
9.75
Thickness
0.125 in
Overall Height
9.75
Length
0.125
Overall Length
0.125
Overall Width
11.75
Size
0.125 x 11.75 x 9.75
Depth
0.125

Details

Sign Mounting Style
Wall Mountable
Double Sided
No
Weight
2
Material
Aluminum
Color
White
For Use With
SB-108, SB-36, SB-48, SBA-108, SBA-36, SBA-48, SBD-48, SBD-72, SBDA-48, SBDA-72, SBDHA-72, SBDG-48, SBDG-72, SBDHA-48, SBG-108, SBG-36, SBG-48, SBHA-108, SBHA-36, SBHA-48
Language
English
Shape
Rectangle
Sign Base Design
Caution
Features
Reflective speed bump sign is highly visible. Warns drivers in dangerous areas. Protects people and property from careless drivers. Aluminum construction makes it cost efficient & durable
Application
Reflective speed bump sign.

Description

Reflective speed bump sign.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.