Zoro Homepage

Removable Anchor Bolt, 0.3125" L, Steel

  • Mfr # CS-HD-AK-3

  • Zoro # G201793869


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
0.3125"
Material
Steel
Color
Silver
Features
Can be utilized in 3 car stop holes. Long design enables deep securing. Simple construction enables immediate use. Promotes safety and security for individuals and vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-HD-AK-3
Zoro #
G201793869
UPC #
691215115780
Country of Origin
United States

Dimensions

Overall Length
0.3125"
Width
0.3125
Size
0.3125 x 0.3125 x 4.25
Overall Height
4.25
Depth
0.3125
Height
4.25
Overall Width
0.3125

Details

Item
Removable Anchor Bolt
Compatible Material
Concrete
Material
Steel
Color
Silver
Features
Can be utilized in 3 car stop holes. Long design enables deep securing. Simple construction enables immediate use. Promotes safety and security for individuals and vehicles
For Use With
CS-33-G, CS-33-Y, CS-33-B, CS-33-W, CS-S72-G, CS-S72-Y, CS-S72-B, CS-S72-W
Weight
3

Description

The concrete hardware kit includes bolts, anchors and washers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.