Zoro Homepage

REMOVABLE BOLLARD BASE ADDITIONAL

  • Mfr # HPRO-RF-BASE

  • Zoro # G301795145


product price: $60.45
/ea

Key Features

Material
Steel
Color
Silver
Weight
12
Outside Dia.
6-3/4 in
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-RF-BASE
Zoro #
G301795145
UPC #
691215231947
Country of Origin
China

Dimensions

Outside Dia.
6-3/4 in
Height
2
Width
10.25
Length
10.5
Overall Width
10.25
Overall Height
2
Overall Length
10.5
Depth
10.5

Details

Item
Steel Removable Bollard Base Slvr
Material
Steel
Color
Silver
Weight
12
Finish
Zinc Coated
Features
Bollard base bolts to your cement floor for easy bollard removal or replacement. Bollards can be used both indoors and outdoors to protect work areas, racking and personnel. Guard is easily inserted into base plate then secured in place. Padlock maybe added to prevent unauthorized removal
For Use With
HPRO-36-24-4, HPRO-36-36-4, HPRO-36-42-4, HPRO-48-24-4, HPRO-48-36-4, HPRO-48-42-4, HPRO-60-42-4, HPRO-72-42-4, HPRO-RF-36-24-4, HPRO-RF-36-36-4, HPRO-RF-36-42-4, HPRO-RF-48-24-4, HPRO-RF-48-36-4, HPRO-RF-48-42-4

Description

The Removable Bollard Base is ideal for temporary placement around structures. The steel construction allows the unit to be resilient against the wear and tear of daily use. The base bolts to the cement foundation for simple transference from workstation to workstation. A padlock maybe added to prevent unauthorized removal (padlock not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.