Zoro Homepage

Removable Pipe Safety Bollard, 36x5.5

  • Mfr # BOL-R-36-5.5

  • Zoro # G5045288


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
39
Height
46.75
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-R-36-5.5
Zoro #
G5045288
UPC #
691215004954
Country of Origin
United States

Dimensions

Height
46.75
Width
12
Length
12
Overall Length
12
Depth
12
Overall Height
46.75
Overall Width
12

Details

Item
Removable Pipe Safety Bollard,36x5.5
Material
Steel
Color
Yellow
Weight
39
Finish
Powder Coat
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Unique sleeve design sets in concrete to hold the bollard

Description

Removable Pipe Safety Bollard,36x5.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.