Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Stl Pipe Safety Bollard, 72x5.5

  • Mfr # BOL-R-72-5.5

  • Zoro # G1740553


product price: $300.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Weight
63
Outside Dia.
5.5625
Height
82.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOL-R-72-5.5
Zoro #
G1740553
UPC #
691215120722
Country of Origin
United States

Dimensions

Outside Dia.
5.5625
Height
82.75
Width
12
Length
12
Overall Length
12
Depth
12
Overall Height
82.75
Overall Width
12
Outside Diameter
5.5625

Details

Item
Removable Stl Pipe Safety Bollard,72x5.5
Material
Steel
Color
Yellow
Weight
63
Features
Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Unique sleeve design sets in concrete to hold the bollard
Finish
Powder Coat

Description

Removable Stl Pipe Safety Bollard,72x5.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.