Zoro Homepage

Replacement Bushing for Manual Pallet Jack (PM5-2748)

  • Mfr # PM-3F

  • Zoro # G403527514


product price: $10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Overall Length
96 MM
Overall Width
20 MM
Material
Steel
Color
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-3F
Zoro #
G403527514
UPC #
-
Country of Origin
China

Dimensions

Overall Length
96 MM
Overall Width
20 MM

Details

Material
Steel
Color
Zinc
Item
Bushing

Description

Bushing – about 4” x 1”, 0.300lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.