Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACEMENT PAD FOR LJ SERIES ONLY

  • Mfr # LJ-PAD

  • Zoro # G701795417


product price: $19.45
/ea
Sold in multiples of 2 for $38.90

Key Features

Construction
Steel
Color
Silver
For Use With
LJ-9, LJ-17, LJ-21
Features
Lifting design raises, levels and stabilizes portable equipment. Rubber bottom pad provides extra grip. Jack handle design folds down when not in use. Designed for permanent installation
Size
4.5 x 4.5 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LJ-PAD
Zoro #
G701795417
UPC #
691215088701
Country of Origin
China

Dimensions

Size
4.5 x 4.5 x 1.5
Height
1.5
Width
4.5
Overall Width
4.5

Details

Construction
Steel
Color
Silver
For Use With
LJ-9, LJ-17, LJ-21
Features
Lifting design raises, levels and stabilizes portable equipment. Rubber bottom pad provides extra grip. Jack handle design folds down when not in use. Designed for permanent installation
Application
Designed for permanent installation, these screw-style jacks hold platforms and other equipment in place and stabilize them at the required height.

Description

Leveling Jack replacement pads.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.