Zoro Homepage

Reusable Dunnage Bag 48" x 36"

  • Mfr # BAG-4836

  • Zoro # G5440876


product price: $21.99
/ea
Sold in multiples of 4 for $87.96

Key Features

Color
White
Width
48
Basis Weight
2
Height
36
Thickness
0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG-4836
Zoro #
G5440876
UPC #
691215059183
Country of Origin
China

Dimensions

Width
48
Height
36
Thickness
0.0625 in

Details

Color
White
Item
Reusable Dunnage Bag
Basis Weight
2

Description

Reusable Dunnage Bag,48W in x 36H in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.