Zoro Homepage

Revolving Drum Cart, Poly Wheels 1K

  • Mfr # RDC-1000-5PO

  • Zoro # G5436910


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27-1/2 in.
Overall Length
42 in.
Overall Width
19 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDC-1000-5PO
Zoro #
G5436910
UPC #
691215052955
Country of Origin
China

Dimensions

Overall Height
27-1/2 in.
Overall Length
42 in.
Overall Width
19 in.
Width
19
Height
28 in
Length
42 in
Platform Length
42"
Depth
42 in.
Wheel Diameter
3 in. / 5 in.

Details

Material
Steel
Color
Blue
Load Capacity
1,000 lb.
Item
Revolving Drum Cart,Poly Wheels 1K
For Use With
Drums
Includes
Two retractable wooden handles, built-in bung nut wrench, and polyolefin casters
Color/Finish
Blue
Assembled
No
Drum Capacity
30, and 55 Gallon Drums
Features
Revolving drum cart design rotates drums from vertical to horizontal; Equipped with rollers for mixing; Retractable wooden handles for easy operation; Use in industrial applications for optimal results
For Drum Material
Steel, Plastic & Fiber
Frame Material
Steel
Application
Revolving drum cart design rotates drums from vertical to horizontal
Operation Type
Manual

Description

Revolving Drum Cart,Poly Wheels 1K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.