Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Drum Rotate 1.2K

  • Mfr # DCR-RAR-12

  • Zoro # G505573839


product price: $2,658.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
13-11/16 in.
Overall Length
61-7/8 in.
Overall Width
28 in.
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-RAR-12
Zoro #
G505573839
UPC #
691215368438
Country of Origin
United States

Dimensions

Overall Height
13-11/16 in.
Overall Length
61-7/8 in.
Overall Width
28 in.
Platform Length
61.875"
Size
28-3/4" x 33-13/16" x 33-3/4"
Length
62 in
Usable Fork Pocket Width
7-5/8 in.
Height
14 in
Usable Fork Pocket Height
2-5/8 in.
Width
28
Depth
61-7/8 in.

Details

Material
Steel
Color
Yellow
Load Capacity
1,200 lb.
Item
Right Angle Drum Rotate 1.2K
Assembled
No
Includes
Hand crank design optimizes drum position
For Use With
Fork Truck
Power Source
Fork Truck
Drum Capacity
55 Gallon
Application
The manual design enables the user to precisely place the drum at the needed angle.
Weight
225
For Drum Material
Steel, Plastic & Fiber
Features
Built-in fork pockets for quick lifting; Hand crank design optimizes drum position; Clamps secure drum in place; Powder coated for a smooth finish

Description

A right angle drum rotator provides an efficient way of maneuvering drums. The manual design enables the user to precisely place the drum at the needed angle. With accessible fork pockets and a steel construction, once the drum is in place the user may situate the drum at variety of positions. The rotator itself contains a 1200 lb. capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.