
Rigid Tube Post 18 In Bolt-On Style Orange
Mfr # GR-F3R-DI-TP18-OR
Zoro # G000471722
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Depth
9-7/8 in.
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-F3R-DI-TP18-OR
Zoro #
G000471722
UPC #
691215329118
Country of Origin
Türkiye
Dimensions
Depth
9-7/8 in.
Length
9.875
Height
18
Width
9.875
Overall Length
9-7/8 in.
Overall Height
18 in.
Overall Width
9-7/8 in.
Wall Thickness
1/4 in.
Length (Ft.)
0.8229 ft.
Mounting Plate Dimensions
9-7/8" x 9-7/8"
Details
Item
15' 3 Rib Rigid Post Drop in Or
Material
Steel
Finish
Powder Coat
Weight
36
For Use With
Structural Guard Rails
Color
Orange
Includes
(1) Rigid Tube Post Drop-in
Features
3 Ribbed design for added strength. Orange baked-in. powder-coated fin.ish for added toughness. Drop-in. rail with brackets and hardware. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.