Rigid Tube Post 18.875 In Bolt-On Style-Yellow

  • Mfr # GR-F3R-BO-TP18-YL

  • Zoro # G600471573


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/8 in.
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR-F3R-BO-TP18-YL
Zoro #
G600471573
UPC #
691215327923
Country of Origin
China

Dimensions

Depth
9-7/8 in.
Length
9.875
Height
18
Width
9.875
Overall Length
9-7/8 in.
Overall Height
18-7/8 in.
Overall Width
9-7/8 in.
Wall Thickness
1/4 in.
Mounting Plate Dimensions
9-7/8" x 9-3/4"
Length (Ft.)
0.8229 ft.

Details

Item
18" 3 Rib Rigid Post Bolt On YL
Material
Steel
Finish
Powder Coat
Weight
36
For Use With
Structural Guard Rails
Color
Yellow
Includes
(1) Rigid Tube Post Bolt-On Style
Guard Rail Accessory Item
Tube Post Bolt On Style
Features
3 Ribbed design for added strength. Yellow baked-in. powder-coated fin.ish for added toughness. Bolt-on style rail for secure positionin.g. Pre drilled surface mountin.g holes
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong guard rail those worries can be eased. Rails have 3 ribs for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.