Rigid Tube Post 18In Bolt-On Style Gray Semi Gloss

  • Mfr # GR-F2R-DI-TP18-GYSG

  • Zoro # G700471237


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/8 in.
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-DI-TP18-GYSG
Zoro #
G700471237
UPC #
691215347150
Country of Origin
Turkey

Dimensions

Depth
9-7/8 in.
Length
9.875
Height
18
Width
9.875
Overall Length
9-7/8 in.
Overall Height
18 in.
Overall Width
9-7/8 in.
Wall Thickness
1/4 in.
Length (Ft.)
0.8229 ft.
Mounting Plate Dimensions
9-7/8" x 9-7/8"

Details

Item
18" Rigid Tube Post Drop in SG GY
Material
Steel
Finish
Powder Coat
Weight
36
For Use With
Structural Guard Rails
Color
Gray Semi Gloss
Includes
(1) Rigid Tube Post Drop-in Style
Guard Rail Accessory Item
Tube Post Drop In Style
Features
2 Ribbed design for secure protection. Gray semi gloss baked-in. powder-coated fin.ish for added toughness. Drop-in. rail with brackets and hardware. Pre drilled surface mountin.g holes
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.