
Rigid Tube Post 18In Bolt-On Style Gray Semi Gloss
Mfr # GR-F3R-BO-TP18-GYSG
Zoro # G200471393
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Depth
9.875
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR-F3R-BO-TP18-GYSG
Zoro #
G200471393
UPC #
691215347372
Country of Origin
Türkiye
Dimensions
Depth
9.875
Length
9.875
Height
18
Width
9.875
Overall Length
9.875
Overall Height
18
Overall Width
9.875
Details
Material
Steel
Finish
Powder Coat
Weight
36
Color
Gray Semi Gloss
Features
3 Ribbed design for added strength. Gray semi gloss baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.