Rigid Tube Post 42 In Bolt-On Style Silver Lining
- Mfr # GR-F3R-DI-TP42-SL
- Zoro # G400471421
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Depth
9-7/8 in.
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-F3R-DI-TP42-SL
- Zoro #
- G400471421
- UPC #
- 691215347662
- Country of Origin
- Türkiye
- Item
- 42" 3 Rib Rigid Post Drop in SL
- Material
- Steel
- Finish
- Powder Coat
- Weight
- 59
- For Use With
- Structural Guard Rails
- Color
- Silver
- Includes
- (1) Rigid Tube Post Drop-in
- Guard Rail Item
- Structural Guard Rails (drop-in and bolt-on style)
- Features
- 3 Ribbed design for added strength. Silver baked-in. powder-coated fin.ish for added toughness. Drop-in. rail with brackets and hardware. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage
Dimensions
- Depth
- 9-7/8 in.
- Length
- 9.875
- Height
- 42
- Width
- 9.875
- Overall Length
- 9-7/8 in.
- Overall Height
- 42 in.
- Overall Width
- 9-7/8 in.
- Wall Thickness
- 1/4 in
- Mounting Plate Dimensions
- 9-7/8" x 9-7/8"
- Length (Ft.)
- 0.8229 ft.
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.