Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Tube Post 42 In Bolt-On Style White

  • Mfr # GR-F2R-DI-TP42-WT

  • Zoro # G700471206


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Depth
9.875
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F2R-DI-TP42-WT
Zoro #
G700471206
UPC #
691215347235
Country of Origin
Turkey

Dimensions

Depth
9.875
Length
9.875
Height
42
Width
9.875
Overall Length
9.875
Overall Height
42
Overall Width
9.875
Size
9.875 x 9.875 x 42

Details

Material
Steel
Finish
Powder Coat
Weight
59
Color
White
Features
2 Ribbed design for secure protection. White baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Pre drilled surface mounting holes
Application
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.