Rigid Tube Post 42 In Drop-In Style Black

  • Mfr # GR-F3R-DI-TP42-BK

  • Zoro # G500471260


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/8 in.
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-F3R-DI-TP42-BK
Zoro #
G500471260
UPC #
691215345132
Country of Origin
Turkey

Dimensions

Depth
9-7/8 in.
Length
9.875
Height
42
Width
9.875
Overall Length
9-7/8 in.
Overall Height
42 in.
Overall Width
9-7/8 in.
Wall Thickness
1/4 in.
Mounting Plate Dimensions
9-7/8" x 9-7/8"
Length (Ft.)
0.8229 ft.

Details

Item
42" 3 Rib Rigid Post Drop in BK
Material
Steel
Finish
Powder Coat
Weight
59
For Use With
Structural Guard Rails
Color
Black
Includes
(1) Rigid Tube Post Drop-in
Features
3 Ribbed design for added strength. Black baked-in. powder-coated fin.ish for added toughness. Drop-in. rail with brackets and hardware. Heavy-duty design protects corners of buildin.gs and machin.ery from fork truck and vehicle damage
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.