Rigid Tube Post 42In Bolt-On Style Gray Semi Gloss

  • Mfr # GR-F3R-BO-TP42-GYSG

  • Zoro # G000471548


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Depth
9.875
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F3R-BO-TP42-GYSG
Zoro #
G000471548
UPC #
691215347426
Country of Origin
Türkiye

Dimensions

Depth
9.875
Length
9.875
Height
42
Width
9.875
Overall Length
9.875
Overall Height
42
Overall Width
9.875

Details

Material
Steel
Finish
Powder Coat
Weight
59
Color
Gray Semi Gloss
Features
3 Ribbed design for added strength. Gray semi gloss baked-in powder-coated finish for added toughness. Bolt-on style rail for secure positioning. Pre drilled surface mounting holes

Description

Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.