Rigid Tube Post 43.125 In Bolt-On Style-Yellow

  • Mfr # GR-F2R-BO-TP42-YL

  • Zoro # G500471338


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Depth
9-3/4 in.
Material
Steel
Finish
Powder Coat
Length
10
Weight
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F2R-BO-TP42-YL
Zoro #
G500471338
UPC #
691215327930
Country of Origin
China

Dimensions

Depth
9-3/4 in.
Length
10
Height
42
Width
10
Overall Length
9-3/4 in.
Overall Height
43-1/8 in.
Overall Width
9-3/4 in.
Wall Thickness
1/4 in.
Mounting Plate Dimensions
9-7/8" x 9-3/4"
Length (Ft.)
0.8125 ft.

Details

Item
42" Rigid Tube Post Bolt On Yellow
Material
Steel
Finish
Powder Coat
Weight
41
For Use With
Structural Guard Rails
Color
Yellow
Includes
(1) Rigid Tube Post Bolt On Style
Guard Rail Accessory Item
Tube Post Bolt On Style
Features
2 Ribbed design for secure protection. Yellow baked-in. powder-coated fin.ish for added toughness. Bolt-on style rail for secure positionin.g. Pre drilled surface mountin.g holes
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.