Rigid Tube Post 43.125 In Drop-In Style-Yellow

  • Mfr # GR-F2R-DI-TP42-YL

  • Zoro # G500471369


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Depth
9-7/8 in.
Material
Steel
Finish
Powder Coat
Length
9.875
Weight
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-F2R-DI-TP42-YL
Zoro #
G500471369
UPC #
691215327947
Country of Origin
China

Dimensions

Depth
9-7/8 in.
Length
9.875
Height
42
Width
9.875
Overall Length
9-7/8 in.
Overall Height
42 in.
Overall Width
9-7/8 in.
Wall Thickness
1/4 in.
Mounting Plate Dimensions
9-7/8" x 9-7/8"
Length (Ft.)
0.8229 ft.

Details

Item
42" Rigid Tube Post Drop in Yellow
Material
Steel
Finish
Powder Coat
Weight
59
For Use With
Structural Guard Rails
Color
Yellow
Includes
(1) Rigid Tube Post Drop-in Style
Guard Rail Accessory Item
Tube Post Drop In Style
Features
2 Ribbed design for secure protection. Yellow baked-in. powder-coated fin.ish for added toughness. Drop-in. rail with brackets and hardware. Pre drilled surface mountin.g holes
Guard Rail Item
Structural Guard Rails (drop-in and bolt-on style)

Description

Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. With the drop-in style rail design, accessibility is simple and rails can be positioned quickly. To put in place simply slide the rail sections into the post saddles. Powder coated finish for built in added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.