Zoro Homepage

ROLL FOR VINYL STRIP DOOR 0.08 THICKNESS

  • Mfr # TG-800-ROLL

  • Zoro # G901795330


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Material
PVC Vinyl
Overall Height
3600
Strip Thickness
0.08 in
Length
100 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-800-ROLL
Zoro #
G901795330
UPC #
691215053679
Country of Origin
United States

Dimensions

Overall Height
3600
Strip Thickness
0.08 in
Length
100 ft
Height
3600
Width
8
Overall Width
8
Overall Length
0.08
Depth
0.08

Details

Material
PVC Vinyl
Color
Clear
Strip Features
Vinyl strip design helps to minimize heating and cooling costs. Clear strips offer visual clarity & employee safety. Fire resistant vinyl construction is self-extinguishing. Smooth surface design allows user to comfortably enter & exit
Weight
107

Description

Roll Vinyl Strip Door Material for replacing damaged strips or adding new strips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.