Zoro Homepage

ROLL FOR VINYL STRIP DOOR 0.12 THICKNESS 200 FT

  • Mfr # TG-1200-ROLL

  • Zoro # G001795438


product price: $821.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
PVC Vinyl
Overall Height
2400
Strip Thickness
0.12 in
Length
200 ft
Strip Features
Vinyl strip design helps to minimize heating and cooling costs. Clear strips offer visual clarity & employee safety. Fire resistant vinyl construction is self-extinguishing. Smooth surface design allows user to comfortably enter & exit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-1200-ROLL
Zoro #
G001795438
UPC #
691215049412
Country of Origin
United States

Dimensions

Overall Height
2400
Strip Thickness
0.12 in
Length
200 ft
Width
12
Height
2400
Overall Length
0.12
Overall Width
12
Depth
0.12

Details

Material
PVC Vinyl
Strip Features
Vinyl strip design helps to minimize heating and cooling costs. Clear strips offer visual clarity & employee safety. Fire resistant vinyl construction is self-extinguishing. Smooth surface design allows user to comfortably enter & exit
Color
Clear
Weight
128

Description

Roll Vinyl Strip Door Material for replacing damaged strips or adding new strips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.