Roller Stand, V Style, H to 42 In

  • Mfr # STAND-V-HP

  • Zoro # G5548636


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
For Between Frame Width
5 1/4 in
Min. Height
27 in
Max. Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAND-V-HP
Zoro #
G5548636
UPC #
691215037624
Country of Origin
China

Dimensions

For Between Frame Width
5 1/4 in
Min. Height
27 in
Max. Height
42 in
Overall Width
26 1/8 in
Adjustable Height - Stands
Yes
Height Adjustment (In.)
27 to 42
Roller Width
5 in

Details

Stand Mobility
Portable
Stand Load Capacity
1,760 lb
Stand Material
Steel
Color
Gray
Item
Material Support Stand
Finish
Powder Coated
Type
High-Profile V Style
Capacity (Lb.)
1760
Between Frame (In.)
5-1/4
Support Stand/Table Type
V-Roller

Description

Material Support Stand, V-Roller, Portable, 1,760 lb Stand Load Capacity, 5 in Roller Width, 26 1/8 in Overall Width, 27 in Min. Height, 42 in Max. Height, Steel Stand Material, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.