Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotating Drum Cart, Poly, 800 lb.

  • Mfr # RDC-60-5-PU

  • Zoro # G5436868


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21-1/2 in.
Overall Length
31-3/4 in.
Overall Width
19 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDC-60-5-PU
Zoro #
G5436868
UPC #
691215112987
Country of Origin
China

Dimensions

Overall Height
21-1/2 in.
Overall Length
31-3/4 in.
Overall Width
19 in.
Width
19
Length
32 in
Height
22 in
Lifting Height Max.
21-1/2"
Wheel Diameter
3 in. / 5 in.
Platform Length
31.75"
Depth
31-3/4 in.

Details

Material
Steel
Color
Blue
Load Capacity
800 lb.
Item
Rotating Drum Cart,Poly,800 lb.
For Use With
Drums
Includes
The handle includes bung nut wrench and a built-in drum tipper to assist with liquid drainage and polyurethane casters
Color/Finish
Blue
Assembled
No
Drum Capacity
55 gallon drums
Operation Type
Manual
Frame Material
Steel
Features
Designed for 55 gallon drums; Ideal for drum handling situations for maximum efficiency; Features durable construction for added strength and long life; Use in industrial applications for optimal results
For Drum Material
Steel, Plastic & Fiber
Application
The rotating drum cart is easy to operate and handle includes a bung nut wrench and a built-in drum tipper

Description

Rotating Drum Cart,Poly,800 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.