Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vestil Round Fork Extensions Single, 54 L x 5" W FE-5-54-R-EACH

Round Fork Extensions Single, 54 L x 5" W (Discontinued)

  • Mfr # FE-5-54-R-EACH
  • Zoro # G1745928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-5-54-R-EACH
Zoro #
G1745928
UPC #
691215060684
Country of Origin
United States

Dimensions

Overall Height
5.0625
Width
7.375"
Platform Length
57.125"

Details

Material
Steel
Color
Yellow
Load Capacity
4000 lb
Item
Round Fork Extensions Single,54 L x 5" W
Assembled
Yes
For Use With
Ideal for moving around large rolls of material.
Includes
One Fork

Description

Round Fork Extensions Single,54 L x 5 In. W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.