This item is Discontinued.

Zoro Select Round Plastic Carboy, 1 Gal, With Spout CARB-R-1-S

Round Plastic Carboy, 1 Gal, With Spout (Discontinued)

  • Mfr # CARB-R-1-S
  • Zoro # G3145685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARB-R-1-S
Zoro #
G3145685
UPC #
190735478387
Country of Origin
China

Dimensions

Depth
5-3/4"
Height
13-1/2"
Labware Depth - English
5.75 in
Width
5-3/4"
Labware Width - English
5.75 in
Labware Height - English
13.5 in
Diameter
5 3/4 in
Closure Size
1-3/8"

Details

Labware Closure Material
Polyethylene (PE)
Labware Basic Material
Plastic
Item
Round Carboy
Labware Capacity - English
1 gal
Labware Closure Type
Spigot
Carboy/Jerrican/Jug Shape
Cylindrical
Includes
Pour Spout
Color
Translucent
Type
General-Purpose Round Carboy
Autoclavable
No
Includes Closure
Yes
Capacity
1 gal.
Carboy/Jerrican/Jug Item
Carboy
Labware Body Material
Polyethylene (PE)
For Use With
Liquids or Solids
Material
Plastic
Labware Body Color
White

Description

Round Carboy, Autoclavable No, Includes Closure Yes, Includes Pour Spout, For Use With Liquids or Solids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.