Zoro Homepage

ROUNDED RUBBER DOME BUMPERS 0.75X0.75 IN, PK50

  • Mfr # RDB-075

  • Zoro # G301795275


product price: $38.89
/pk 50, $0.78/ea

Key Features

Material
Rubber
Color
Black
Width
0.75
Length
0.75
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDB-075
Zoro #
G301795275
UPC #
691215091886
Country of Origin
China

Dimensions

Width
0.75
Length
0.75
Height
0.375
Size
0.75 x 0.75 x 0.375
Overall Length
0.75
Overall Width
0.75
Overall Height
0.375
Depth
0.75
Outside Diameter
0.75

Details

Material
Rubber
Color
Black
Application
The rounded dome bumpers are great for use under equipment for protecting surfaces.
Weight
1
Features
Unique design protects delicate surfaces. Rubber construction isolates equipment from impact and vibration. Pressure sensitive adhesive backing for easy peel & stick installation. Rubber material offers a non-marking finish

Description

The Rounded Dome Bumpers are great for use under equipment for protecting surfaces. Made from non-marking polyurethane rubber material and isolate equipment from impact and vibration. The bumpers have pressure sensitive adhesive backing to peel and stick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.