Zoro Homepage

RUBBER CORNER GUARD 1-1/2 IN. DIAMETER, 3/8 IN. CHANNEL

  • Mfr # PVCG-A

  • Zoro # G4862106


product price: $29.45
/ea
Sold in multiples of 2 for $58.90

Key Features

Overall Height
1-1/2 in.
Overall Width
1-1/2 in.
Overall Depth
39-1/2 in.
Size
39.5 x 1.5 x 1.5
Overall Length
39-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCG-A
Zoro #
G4862106
UPC #
691215326742
Country of Origin
China

Dimensions

Overall Height
1-1/2 in.
Overall Width
1-1/2 in.
Overall Depth
39-1/2 in.
Size
39.5 x 1.5 x 1.5
Overall Length
39-1/2 in.
Outside Diameter
1.5
Width
1.5
Height
1.5
Length
39.5
Depth
39.5

Details

Item
5/8"x3/4" Corner Guard Blk/Ylw
Weight
3

Description

A Rubber Corner Guard provides corner protection without the hassle. The design is robust and fits perfectly in corners, limiting damage. A quality appearance that is suitable in a variety of areas. Simple installation with adhesive strips for immediate use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.