Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cornerguard, 1-1/16" Thick, PK12

  • Mfr # CB-3

  • Zoro # G5045120


product price: $70.59
/pk 12, $5.88/ea

Key Features

Material
Rubber
Color
Gray
Width
4.25
Height
1.0625
Length
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-3
Zoro #
G5045120
UPC #
691215076210
Country of Origin
China

Dimensions

Width
4.25
Height
1.0625
Length
4.25
Thickness
1.0625 in

Details

Item
Rubber Cornerguard,1-1/16 Thick,PK12
Material
Rubber
Color
Gray

Description

Rubber Cornerguard,1-1/16 Thick,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.