Zoro Homepage

Rubber Edge Corner And Surfaceguards

  • Mfr # EB-1

  • Zoro # G5044700


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Gray
Width
1.0625
Height
0.9375
Length
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-1
Zoro #
G5044700
UPC #
691215076814
Country of Origin
China

Dimensions

Width
1.0625
Height
0.9375
Length
240
Thickness
5/32"

Details

Item
Rubber Edge Corner And Surfaceguards
Material
Rubber
Color
Gray

Description

Rubber Edge Corner And Surfaceguards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.