Zoro Homepage

RUBBER PUSH BUMPER ATTACH TO 2" RECEIVER

  • Mfr # RPB-2

  • Zoro # G001798125


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6-1/2 in.
Overall Length
14-1/16 in.
Overall Width
30-3/16 in.
Material
Steel/Rubber
Color
Yellow / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB-2
Zoro #
G001798125
UPC #
691215339933
Country of Origin
United States

Dimensions

Overall Height
6-1/2 in.
Overall Length
14-1/16 in.
Overall Width
30-3/16 in.
Platform Length
14.0625"
Length
15 in
Size
14-1/16" x 30-3/16" x 6-1/2"
Width
30.1875
Height
7 in
Depth
14-1/16 in.

Details

Material
Steel/Rubber
Color
Yellow / Black
Item
Rubber Push Bump to 2" Receive
Assembled
Yes
Includes
Quick receiver hitch attachment
For Use With
HOOK-BASE Series
Weight
35
Features
Strong steel base; Quick receiver hitch attachment; Raised carrying handles; Robust rubber bumper construction
Power Source
Manual
Application
This hook base bumper is a nice addition to any industrial setting

Description

This hook base bumper is a nice addition to any industrial setting. With quick and seamless attachment, the unit is able to be used immediately. The base is constructed of steel to keep up well with the wear and tear of daily use. The front push bumper, made of rubber, helps to minimize any damage and abrasion that may occur. Steel portion of unit is powder coated for built n added toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.