Rubber Rigid Caster 5 In. Diameter x 2 In. Width 661 Lb. Capacity Dark Gray/Gold

  • Mfr # CST-KSM-5X2MR-R

  • Zoro # G212449717


product price: $22.19
/ea
Sold in multiples of 2 for $44.38

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-KSM-5X2MR-R
Zoro #
G212449717
UPC #
691215088350
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
5 in
Mounting Plate Length
5 in

Details

Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Includes
(1) Rubber Rigid Caster
Features
Made from a soft non-marking rubber, the super muting caster provides one of the smoothest rolls in the market. Quiet operation, Anti-corrosive, Nylon thread guard, and Rust resistant zinc plated finish.
Color
Gray
Caster Brake Included
No
Load Capacity
661 lb

Description

Made from a soft non-marking rubber, the super muting caster provides one of the smoothest rolls in the market. The thread guard provides additional protection by preventing dust and other particles from reaching the wheel bearings, resulting in longer life and reduced maintenance.
  • • Quiet operation
  • • Anti-corrosive
  • • Nylon thread guard
  • • Rust resistant zinc plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.