Zoro Homepage

Rubber Rigid Caster 6 In. Diameter 2 In. Width 507 Lb. Capacity Black

  • Mfr # CST-VE-6X2MR-R

  • Zoro # G812450007


product price: $25.49
/ea
Sold in multiples of 2 for $50.98

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-6X2MR-R
Zoro #
G812450007
UPC #
691215073073
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
6 in
Mounting Plate Length
6 in

Details

Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Color
Black
Caster Brake Included
No
Includes
(1) Rubber Rigid Caster
Features
Lightweight water resistant Aluminum core. Soft rubber provides a smooth cushioned ride for delicate products. It absorbs shock and vibration
Frame Finish
Zinc Plated
Load Capacity
550 lb

Description

Soft rubber provides a smooth cushioned ride for delicate products. It absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.


  • • Temperature rating -40 degrees F to 160 degrees F
  • • Lightweight water resistant Aluminum core
  • • Quiet operation
  • • Anti-corrosive & rust resistant Zinc Plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.