Zoro Homepage

Rubber Rigid Caster 8 In. Diameter x 2 In. Width 551 Lb. Capacity Black

  • Mfr # CST-VE-8X2MR-R

  • Zoro # G312449587


product price: $31.79
/ea
Sold in multiples of 2 for $63.58

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-8X2MR-R
Zoro #
G312449587
UPC #
691215073486
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Color
Black
Includes
(1) Rubber Rigid Caster
Features
Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Lightweight water resistant Aluminum core
Caster Brake Included
No
Frame Finish
Zinc Plated
Load Capacity
660 lb

Description

Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.


  • • Temperature rating -40 degrees F to 160 degrees F
  • • Lightweight water resistant Aluminum core
  • • Quiet operation
  • • Anti-corrosive & rust resistant Zinc Plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.