Zoro Homepage

Rubber Speed Hump, 35.25x120, Asphalt

  • Mfr # RSH-120-36-A

  • Zoro # G5436588


product price: $625.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
35-1/4 in.
Height
1.875
Includes
(31) Spikes, (1) 18, (1) 12 Roll Butyl Tape
Material
Rubber
Depth
118-11/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-120-36-A
Zoro #
G5436588
UPC #
691215065870
Country of Origin
China

Dimensions

Width
35-1/4 in.
Height
1.875
Depth
118-11/16 in.
Length
118-11/16 in.
Dimensions
118.6875 x 35.25 x 1.875
Channel Width
35-1/4 in.

Details

Item
Speed Hump Asphalt Hw Kit 60K
Includes
(31) Spikes, (1) 18, (1) 12 Roll Butyl Tape
Material
Rubber
Color
Black / Yellow
Application
Ideal in. neighborhoods, construction areas, hospitals, post offices, and airports
Wheel Chock Accessory Item
Speed Hump Asphalt Hardware
Type of Installation
Asphalt Hardware
Load Capacity
60,000 lb.

Description

Rubber Speed Hump,35.25x120,Asphalt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.