Rubber Swivel Caster 4 In. Diameter x 2 In. Width 551 Lb. Capacity Dark Gray/Gold
- Mfr # CST-KSM-4X2MR-S
- Zoro # G212449885
product price:
$
21.89
/ea
Sold in multiples of 2 for
$43.78
Key Features
Frame Finish
Zinc Plated
Overall Height
5-3/8 in
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Wheel Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-KSM-4X2MR-S
- Zoro #
- G212449885
- UPC #
- 691215052177
- Country of Origin
- China
- Frame Finish
- Zinc Plated
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- No
- Features
- Made from a soft non-marking rubber, the super muting caster provides one of the smoothest rolls in the market. Quiet operation, Anti-corrosive, Nylon thread guard, and Rust resistant zinc plated finish
- Includes
- (1) Rubber Swivel Caster
- Color
- Gray
- Load Capacity
- 551 lb
- Wheel/Tread Material
- Rubber
Dimensions
- Overall Height
- 5-3/8 in
- Wheel Dia.
- 4 in
- Wheel Width
- 4 in
- Mounting Plate Size
- 4 in x 2 in
- Mounting Plate Length
- 5.375 in
Description
Made from a soft non-marking rubber, the super muting caster provides one of the quietest, smoothest rolls in the market. The thread guard provides additional protection by preventing dust and other particles from reaching the wheel bearings, resulting in longer life and reduced maintenance.
- • Precision ball bearings
- • Non-marking floor protection and quiet operation
- • Nylon thread guard
- • Anti-corrosive & rust resistant zinc plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.