Shop VESTIL
See all product information
Create Account
Rubber Swivel With Brake Caster 4 In. Diameter x 2 In. Width 551 Lb. Capacity Black/Gray
- Mfr # CST-VE-4X2MRA-SWB
- Zoro # G112449770
product price:
$
22.65
/ea
Sold in multiples of 2 for
$45.30
Key Features
Frame Finish
Zinc Plated
Caster Mounting Type
Flush/Top Plate
Color
Black
Wheel Width
5 in
Features
Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Temperature rating -40 to 160°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-4X2MRA-SWB
- Zoro #
- G112449770
- UPC #
- 691215025713
- Country of Origin
- China
- Frame Finish
- Zinc Plated
- Caster Mounting Type
- Flush/Top Plate
- Color
- Black
- Features
- Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Temperature rating -40 to 160°F
- Includes
- (1) Rubber Swivel with Brake Caster
- Caster Brake Included
- Yes
- Wheel/Tread Material
- Rubber
- Load Capacity
- 551 lb
Dimensions
- Wheel Width
- 5 in
- Overall Height
- 5-7/8 in
- Wheel Dia.
- 4 in
- Mounting Plate Size
- 4 in x 2 in
- Mounting Plate Length
- 5.875 in
Description
Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.
- • Temperature rating -40 degrees F to 160 degrees F
- • Lightweight water resistant Aluminum core
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Ideal for a wide variety of industrial applications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.