Rubber Swivel With Brake Caster 5 In. Diameter x 2 In. Width 440 Lb. Capacity Dark Black

  • Mfr # CST-VE-5X2MR-SWB

  • Zoro # G412449821


product price:  $28.69
/ea
Sold in multiples of 2 for $57.38

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
5 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-5X2MR-SWB
Zoro #
G412449821
UPC #
691215025942
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
5 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-1/2 in
Mounting Plate Length
6.5 in

Details

Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Color
Black
Caster Brake Included
Yes
Features
Lightweight water resistant Aluminum core. It is quiet, and absorbs shock and vibration
Frame Finish
Zinc Plated
Includes
(1) Rubber Swivel with Brake Caster
Load Capacity
495 lb

Description

Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.


  • • Temperature rating -40 degrees F to 160 degrees F
  • • Lightweight water resistant Aluminum core
  • • Quiet operation
  • • Anti-corrosive & rust resistant Zinc Plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.