Shop VESTIL
See all product information
Create Account
Rubber Swivel With Brake Caster 8 In. Diameter x 2 In. Width 881 Lb. Capacity Black/Gold
- Mfr # CST-VE-8X2MRA-SWB
- Zoro # G512449783
product price:
$
29.55
/ea
Sold in multiples of 2 for
$59.10
Key Features
Caster Brake Included
Yes
Features
Soft rubber provides a smooth cushioned ride for delicate products. combined with a lightweight, rust resistant aluminum core, this caster is great for wet, outdoor environments. Temperature rating -40 to 160°F
Overall Height
7-7/8 in
Color
Black
Includes
(1) Rubber Swivel with Brake Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-8X2MRA-SWB
- Zoro #
- G512449783
- UPC #
- 691215073462
- Country of Origin
- China
- Caster Brake Included
- Yes
- Features
- Soft rubber provides a smooth cushioned ride for delicate products. combined with a lightweight, rust resistant aluminum core, this caster is great for wet, outdoor environments. Temperature rating -40 to 160°F
- Color
- Black
- Includes
- (1) Rubber Swivel with Brake Caster
- Caster Mounting Type
- Flush/Top Plate
- Frame Finish
- Zinc Plated
- Wheel/Tread Material
- Rubber
- Load Capacity
- 881 lb
Dimensions
- Overall Height
- 7-7/8 in
- Wheel Width
- 4 in
- Wheel Dia.
- 8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 7.875 in
Description
Soft rubber provides a smooth cushioned ride for delicate products. It is quiet, and absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications.
- • Temperature rating -40 degrees F to 160 degrees F
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Ideal for a wide variety of industrial applications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.