Rubber Swivel With Total Brake Caster 5 In. Diameter x 2 In. Width 661 lb Dark Gray/Gold

  • Mfr # CST-KSM-5X2MR-SWTB

  • Zoro # G612449720


product price:  $32.39
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-KSM-5X2MR-SWTB
Zoro #
G612449720
UPC #
691215088381
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
7-1/4 in
Mounting Plate Length
7.25 in

Details

Wheel/Tread Material
Rubber
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Features
Made from a soft non-marking rubber, the super muting caster provides one of the smoothest rolls in the market. Quiet operation, Anti-corrosive, Nylon thread guard, and Rust resistant zinc plated finish.
Includes
(1) Rubber Swivel with Total Brake Caster
Caster Brake Included
Yes
Color
Gray
Load Capacity
661 lb

Description

Made from a soft non-marking rubber, the super muting caster provides one of the quietest, smoothest rolls in the market. The thread guard provides additional protection by preventing dust and other particles from reaching the wheel bearings, resulting in longer life and reduced maintenance.


  • • Precision ball bearings
  • • Non-marking floor protection and quiet operation
  • • Nylon thread guard
  • • Anti-corrosive & rust resistant zinc plated finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.