Rubber Wheel Chock, Rope, 8x5x4
Mfr # RWC-2-PR
Zoro # G5436536
product price: $43.19
/eaKey Features
Width
5"
Height
4
Material
Molded Rubber
Depth
8
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWC-2-PR
Zoro #
G5436536
UPC #
691215078405
Country of Origin
China
Dimensions
Width
5"
Height
4
Depth
8
Overall Length
8 1/8 in
Overall Height
4 1/8 in
Overall Width
5 in
Chain/Rope Length
4 5/8 ft
Details
Item
Rubber Wheel Chock,Rope,8x5x4
Material
Molded Rubber
Color
Black
Application
Commercial Vehicles, Trailers
Includes Chain/Rope
Rope Included
Includes Eye Bolt
Eye Bolt Not Included
Includes Handle
Handle Included
Number of Chocks
2
Surface Tread Type
Grooved
Handle Type
Standard
Includes Sign
Sign Not Included
Description
Wheel Chock, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.