Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Whl Chck with Eye Bolt 9 In.

  • Mfr # RWC-8-YL

  • Zoro # G305445671


product price: $37.75
/ea

Key Features

Width
7 in.
Height
5.5
Material
Rubber
Depth
9 in.
For Use With
Trailer Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWC-8-YL
Zoro #
G305445671
UPC #
691215363716
Country of Origin
China

Dimensions

Width
7 in.
Height
5.5
Depth
9 in.
Length
9 in.
Channel Width
9 in.
Dimensions
9 x 7 x 5.5

Details

Item
Rubber Whl Chck With Eye Bolt 9"
Material
Rubber
Color
Yellow
For Use With
Trailer Wheels
Max. Vehicle Weight
7.4
Wheel Chock Accessory Item
Wheel Chock w/Eye Bolt
Application
A rubber wheel chock is perfect for on the road or in. the shop

Description

A rubber wheel chock is perfect for on the road or in the shop. The tiered rubber design enables the chock to hold more surface area, providing a secure tire position. With a compact, lightweight construction the chock is simple to handle and takes up minimal storage space. Eye bolt is included, giving the user the ability to add additional security to the chock.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.