Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Handrail, Toeboard, 48 "

  • Mfr # SQ-48-TB

  • Zoro # G5580569


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
50.5
Width
4
Overall Length
50.5
Overall Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-48-TB
Zoro #
G5580569
UPC #
691215037013
Country of Origin
United States

Dimensions

Length
50.5
Width
4
Overall Length
50.5
Overall Height
42
Overall Width
4
Depth
50.5
Height
42

Details

Material
Steel
Color
Yellow
Item
Safety Handrail,Toeboard,48 "
Features
Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes provide quick and easy installation. Powder coat safety yellow finish provides maximum durability
Weight
35
Finish
Powder Coat

Description

Safety Handrail,Toeboard,48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.