Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY HANDRAIL-W/HARDWARE & TOEBOARD 84

  • Mfr # SQ-84-TB-HWR

  • Zoro # G301793929


product price: $293.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Length
86.5
Width
4
Overall Length
86.5
Overall Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-84-TB-HWR
Zoro #
G301793929
UPC #
691215062800
Country of Origin
United States

Dimensions

Length
86.5
Width
4
Overall Length
86.5
Overall Height
42
Overall Width
4
Depth
86.5
Height
42

Details

Material
Steel
Color
Yellow
Features
Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes (anchor bolts included) provide quick and easy installation. Powder coat safety yellow finish provides maximum durability
Weight
56
Finish
Powder Coat

Description

Steel Square Safety Handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.