Zoro Homepage

Safety Lift Gate, 96"

  • Mfr # SLG-8

  • Zoro # G1750660


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coat
Color
Yellow
For Use With
The safety lift gate can be lifted out of the way with a single finger.
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLG-8
Zoro #
G1750660
UPC #
691215122290
Country of Origin
United States

Dimensions

Length (Ft.)
4
Height
43.75
Width
97.75

Details

Item
Safety Lift Gate,96"
Material
Steel
Finish
Powder Coat
Color
Yellow
For Use With
The safety lift gate can be lifted out of the way with a single finger.
Features

Description

Safety Lift Gate,96 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.